20 Watt R40 2700K CFL

Item #: 200614
Cat #: EL/A-R40-20W-DIMM-REFLECTOR
UPC:
Sign In or Register to view pricing and more.
20 Watt R40 2700K CFLDimmable Compact Fluorescent Lamp, 20W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.

Overview

20 Watt R40 2700K CFLDimmable Compact Fluorescent Lamp, 20W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Also known as: EL/A-R40-20W-DIMM-REFLECTOR

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Color: White
Lumens: 900
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: R40 (Blown Reflector)
Dimmable: Yes
Color Rendering Index (CRI): 82
Wattage: 20
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)