Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Flat Lid, No Kos

Item #: 200620

Cat #: 4412GFLNK

UPC: 761515161166

to view pricing and more.
Documents & Guides
Wireway, Lay-in, NEMA 1, Screw Cover, 4 x 4 x 12 Inch, Gray

Overview

Wireway, Lay-in, NEMA 1, Screw Cover, 4 x 4 x 12 Inch, Gray
Also known as: 761515161166, 4412GFLNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel