Mounting Plate, MP, 2200 x 1000 mm

Item #: 2006240

Cat #: MP2210

UPC: 783510509477

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Plate, MP, 2200 x 1000 mm, Galvanized, Mild Steel

Overview

Mounting Plate, MP, 2200 x 1000 mm, Galvanized, Mild Steel

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510509477, MP2210

Specifications

Material: Steel
Depth: 0.960 in
Height: 82.440 in
Width: 35.200 in
Material: Steel
Height: 82.440 in
Depth: 0.960 in
Width: 35.200 in