LED DRIVER (2) 13W TLED

Item #: 2006407

Cat #: ICN2P13TLEDN35M

UPC: 781087159705

to view pricing and more.
Documents & Guides
LED Driver: 1 or 2 Lamp T8 LED Electronic, Input Voltage: 120-277V AC. For use with the 13T8/MAS/48" or 13T8-6U/MAS T8 lamps.

Overview

LED Driver: 1 or 2 Lamp T8 LED Electronic, Input Voltage: 120-277V AC. For use with the 13T8/MAS/48" or 13T8-6U/MAS T8 lamps.
Also known as: 781087159705, ICN2P13TLEDN35M

Specifications

Wattage: 13
Volts AC: 120, 277
Type: LED Driver
Light Technology: LED
Wattage: 13
Type: LED Driver
Volts AC: 120, 277
Light Technology: LED