Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 X 2" 50/PK

Item #: 200668

Cat #: R62DSYZ250

UPC: 705591197435

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 X 2", Order of 1 Each = Pack of 250

Overview

Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 X 2", Order of 1 Each = Pack of 250
Also known as: 705591197435, R62DSYZ250

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Size: # 6
Material: Zinc
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Material: Zinc
Thread: Coarse
Length: 2 in
Size: # 6
Color: Yellow