32 Watt T8 U-Bent Rapid Start Fluorescent Bulb

Item #: 200669
Cat #: FB32T8/TL750/6-ALTO-20PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 78, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 37882-8*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 78, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 37882-8*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: FB32T8/TL750/6-ALTO-20PK

Specifications

Color Rendering Index (CRI): 78
Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2600
Type: Rapid Start
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Type: Rapid Start
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2600
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)