Metal Halide Lamp, Pulse Start, Protected, ED37, 400W, Coated

Item #: 200684
Cat #: MP400/C/BU/PS-6PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, Protected, ED37, 400W, CoatedMetal Halide Lamp, Pulse Start, Protected, 400 Watt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw Exclusionary (E39), Lumens: 36000, CRI: 68, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M135/O

Overview

Metal Halide Lamp, Pulse Start, Protected, ED37, 400W, CoatedMetal Halide Lamp, Pulse Start, Protected, 400 Watt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw Exclusionary (E39), Lumens: 36000, CRI: 68, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M135/O
Philips Protected Pulse Start Metal Halide “O” Rated Lamps are a better alternative to the standard switch start metal halide.
Also known as: MP400/C/BU/PS-6PK

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Lumens: 36000, 37000
ANSI Code: M135/O
Wattage: 400
Color: White
Color Rendering Index (CRI): 68
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Lumens: 36000, 37000
Wattage: 400
Color Rendering Index (CRI): 68
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
ANSI Code: M135/O
Color: White
Light Technology: HID

Customer Reviews

No reviews for this product
(0)