Hanger Bolt, 1/4" x 3" 50/PK

Item #: 200694

Cat #: R143HANG

UPC: 705591198777

to view pricing and more.
Documents & Guides
Hanger Bolt, 1/4" x 3", Order of 1 Each = Pack of 50

Overview

Hanger Bolt, 1/4" x 3", Order of 1 Each = Pack of 50
Also known as: 705591198777, R143HANG

Specifications

Diameter: 1/4 in
Length: 3 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 3 in