1" PVC 45° Elbow, Schedule 40, Gray

Item #: 200706
Cat #: 5133765
UPC: 088700153486
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700153486, 5133765

Specifications

Diameter: 1 in
Type: Schedule 40
Material: PVC
Angle: 45°
Diameter: 1 in
Material: PVC
Type: Schedule 40
Angle: 45°

Customer Reviews

No reviews for this product
(0)