Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial

Item #: 200784

Cat #: J29-DB

UPC: 784491271018

to view pricing and more.
Documents & Guides
Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).

Overview

Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).

Lay-in feature allows continuous loop wiring Bronze bodies with bronze or stainless steel hardware For use in other harsh environments such as swimming pool/spa, agricultural buildings, food processing, marine, communications grid and others Compared to compression and exothermic methods for rebar “Ufer” grounding and bonding, Greaves mechanical clamps provide fast installation and range-taking capability. Use to connect wire to rebar. Not for use on epoxy coated rebar.

Also known as: 784491271018, J29-DB

Specifications

Material: Bronze
Diameter: 3/8 in
Allowable Gauge Range: 8 - 6
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 3/8 in