Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, Flat Lid

Item #: 200786

Cat #: 4424GFL

UPC: 761515161197

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 24", Steel, With Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 24", Steel, With Knockouts, Gray.
Also known as: 761515161197, 4424GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel