This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Lens, 22.5 mm, Diffuse, Clear, Square
Overview
Push Button, Lens, 22.5 mm, Diffuse, Clear, Square
Also known as: P9ASGPDI
Specifications
Color: | Clear |
Size: | 22.5 mm |
Mounting: | Device |
Material: | Plastic |
Type: | Square |
Color: | Clear |
Mounting: | Device |
Type: | Square |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)