Tapping Screw, Pan Head, Combo, 14 x 2" 100/PK

Item #: 200819

Cat #: 14X2PHCTSZJ

UPC: 705591015173

to view pricing and more.
Documents & Guides
Self-Tapping Screw, Pan Head - Combo, # 14 x 2", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Tapping Screw, Pan Head - Combo, # 14 x 2", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591015173, 14X2PHCTSZJ

Specifications

Length: 2 in
Drive: Phillips, Slotted
Material: Steel
Size: # 14
Length: 2 in
Material: Steel
Drive: Phillips, Slotted
Size: # 14