This product may not be available in all locations.

AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic,, 96/125/156A, 480VAC, 75/100/125HP
Item #: 2008398
Cat #: 20GE6ND125LNANNNNN
UPC: 194033912499
to view pricing and more.
Documents & Guides
AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), IP20/IP00, NEMA/UL Open Type, Light Duty - 125 Horse Power (156 Amp), Normal Duty - 100 Horse Power (125 Amp), Heavy Duty - 75 Horse Power (96 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), IP20/IP00, NEMA/UL Open Type, Light Duty - 125 Horse Power (156 Amp), Normal Duty - 100 Horse Power (125 Amp), Heavy Duty - 75 Horse Power (96 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 194033912499, 20GE6ND125LNANNNNN
Specifications
| Type: | AC Drive, Corrosive Environment |
| Horsepower: | 75, 125, 100 |
| Amps: | 156, 125, 96 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00, IP20 |
| Mounting: | Free Standing, Wall |
| Size: | Frame 6 |
| Type: | AC Drive, Corrosive Environment |
| Amps: | 156, 125, 96 |
| IP/NEMA Rating: | IP00, IP20 |
| Size: | Frame 6 |
| Horsepower: | 75, 125, 100 |
| Volts AC: | 480 |
| Mounting: | Free Standing, Wall |