2-Gang, (2) 1.405", Ivory

Item #: 200852

Cat #: SP72-I

UPC: 785007682151

to view pricing and more.
Wall Plate, 2-Gang, (2) Single Receptacle (1.405"), Thermoset, Smooth, Standard Size, Device Mount, Ivory.

Overview

Wall Plate, 2-Gang, (2) Single Receptacle (1.405"), Thermoset, Smooth, Standard Size, Device Mount, Ivory.
Also known as: 785007682151, SP72-I

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Ivory