7W CFL Retrofit LED Lamp, 27K

Item #: 2008573

Cat #: LED7PBG24DO827AB

UPC: 046135417191

to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 830 Lumen, 2700K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41719* *Sylvania Part # 41719*

Overview

LED Lamp, 7 Watt, 830 Lumen, 2700K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41719* *Sylvania Part # 41719*

DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.

Also known as: 046135417191, LED7PBG24DO827AB

Specifications

Lumens: 830
Wattage: 7
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Type: UL Type A+B
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Lumens: 830
Material: Plastic
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: LED
Type: UL Type A+B
Volts AC Range: 120 - 277