LED Wallpack, Non-Cutoff, 30 Watt, 4110 Lumen, 4000K, 120-277V, Dimmable

Item #: 2008696

Cat #: WALPAKN4A/030UNVD840/NC/BZ

UPC: 046135622328

to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 30 Watt, 4110 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62232* *Sylvania Part # 62232*

Overview

LED Wallpack, Non-Cutoff, 30 Watt, 4110 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62232* *Sylvania Part # 62232*
Also known as: 046135622328, WALPAKN4A/030UNVD840/NC/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Color: Bronze
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 4110
Color Temperature: 4000 (Cool White)
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 30
Mounting: Wall
Light Technology: LED
Lumens: 4110