Wallpack, High Pressure Sodium, 1 Light, 70W, 120-277V, Bronze

Item #: 200874
Cat #: PVL3-070S-18-BZ-L
UPC: 785988005901
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included

Overview

Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included
Also known as: 785988005901, PVL3-070S-18-BZ-L

Specifications

Type: Wallpack
Wattage: 70
Diameter: 14 7/8 in
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: HID
Type: Wallpack
Diameter: 14 7/8 in
Color: Bronze
Wattage: 70
Volts AC Range: 208, 240, 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)