Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, Flat Lid

Item #: 200881

Cat #: 6624GFL

UPC: 761515161357

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 2 Foot, Steel, With Knockouts, Gray, Flat Lid

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 2 Foot, Steel, With Knockouts, Gray, Flat Lid
Also known as: 761515161357, 6624GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in