Shower Trim, Slope/Wall Wash, 5", White Baffle/White Flange, Frosted

Item #: 200882

Cat #: 1050RNSLWFGWB

UPC: 662057147062

to view pricing and more.
Documents & Guides
Shower Trim, Slope/Wall Wash, 5", White Baffle/White Flange, Frosted

Overview

Shower Trim, Slope/Wall Wash, 5", White Baffle/White Flange, Frosted
Also known as: 662057147062, 1050RNSLWFGWB

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White