
Wallpack, High Pressure Sodium, 1 Light, 150W, 120-277V, Bronze
Item #: 200902
Cat #: PVL3-150S-18-BZ-L
UPC: 785988005963
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included
Overview
Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included
Also known as: 785988005963, PVL3-150S-18-BZ-L
Specifications
| Wattage: | 150 |
| Diameter: | 14 7/8 in |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Wattage: | 150 |
| Color: | Bronze |
| Light Technology: | HID |
| Diameter: | 14 7/8 in |
| Standards: | California Proposition 65 |
| Volts AC Range: | 120 - 277 |