Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, Flat Lid

Item #: 200907

Cat #: 6636GFL

UPC: 761515161371

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 36", Steel, With Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 36", Steel, With Knockouts, Gray.
Also known as: 761515161371, 6636GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in