4" Square Cover, 1/2" Raised, Steel

Item #: 200935
Cat #: 11432
UPC: 095327114325
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Cover, 1/2" Raised, GFCI Type, Steel With Powder Coat Finish

Overview

4" Square Cover, 1/2" Raised, GFCI Type, Steel With Powder Coat Finish
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327114325, 11432

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³

Customer Reviews

No reviews for this product
(0)