12W PAR38 LED Lamp, 30K

Item #: 2009369

Cat #: LED12PAR38HDDIM930G2NFL25

UPC: 046135409448

to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 12 Watt, 950 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40944* *Sylvania Part # 40944*

Overview

LED Lamp, PAR38, 12 Watt, 950 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40944* *Sylvania Part # 40944*

The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.

Also known as: 046135409448, LED12PAR38HDDIM930G2NFL25

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 950
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 91
Type: Dimmable
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 950
Volts AC: 120
Type: Dimmable
Light Technology: LED
Angle: 25°
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 91
Shape: PAR38 (Sealed Beam)
Dimmable: Yes