
LED Light Disk, 16 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 2009482
Cat #: LEDLD2A1200ST9SC3WH
UPC: 046135624476
to view pricing and more.
Documents & Guides
LED Light Disk, 7.5 Inch Diameter, 16 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62447* *Sylvania Part # 62447*
Overview
LED Light Disk, 7.5 Inch Diameter, 16 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62447* *Sylvania Part # 62447*
Also known as: 046135624476, LEDLD2A1200ST9SC3WH
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | Dimmable |
| Diameter: | 7 1/2 in |
| Wattage: | 16 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Base: | Medium Screw (E26) |
| Type: | Dimmable |
| Wattage: | 16 |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Volts AC: | 120 |
| Diameter: | 7 1/2 in |
| Lumens: | 1200 |
| Dimmable: | Yes |