This product may not be available in all locations.

Starter, NEMA Size 3, 90A, Type 1, Non-Reversing, 120VAC Coil
Item #: 200951
Cat #: ECN0531AAA
UPC: 782114016206
to view pricing and more.
Documents & Guides
90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Overview
90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114016206, ECN0531AAA
Specifications
| Volts AC Control: | 120 |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 90 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Phase: | 3 |
| Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 90 |