WIRE LABEL

Item #: 200956

Cat #: EZ-RV34

UPC: 786210988047

to view pricing and more.
Documents & Guides
TB EZ-RV34 WIRE LABEL

Overview

TB EZ-RV34 WIRE LABEL
Also known as: 786210988047, EZ-RV34

Specifications

Color: Red
Width: 3/4 in
Type: Wire Marker
Material: Vinyl
Length: 18 ft
Color: Red
Type: Wire Marker
Length: 18 ft
Width: 3/4 in
Material: Vinyl