This product has been discontinued.

Incandescent Bulb, C7, 4W, 120V, Clear
Item #: 201000
Cat #: BC4C7-12/2
UPC: 046677257064
to view pricing and more.
Documents & Guides
Incandescent Bulb, C7, 4 Watt, 120 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 16 Philips Part # 25706-3
Overview
Incandescent Bulb, C7, 4 Watt, 120 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 16 Philips Part # 25706-3
Also known as: 046677257064, BC4C7-12/2
Specifications
| Wattage: | 4 |
| Type: | Miniature |
| Shape: | C7 (Candle) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 16 |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Wattage: | 4 |
| Shape: | C7 (Candle) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |
| Type: | Miniature |
| Volts AC: | 120 |
| Lumens: | 16 |
| Base: | Candelabra Screw (E12) |