Sheet Metal Screw, # 10 x 1", Hex Washer Head, Hex Drive, Stainless Steel, 100/PK Steel

Item #: 201006

Cat #: 10X1HTSS

UPC: 705591034501

to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 10 x 1", Hex Washer Head, Hex Drive, Type 410 Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 1", Hex Washer Head, Hex Drive, Type 410 Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591034501, 10X1HTSS

Specifications

Drive: Hex
Size: # 10
Length: 1 in
Material: Stainless Steel
Screw Head: Hex
Drive: Hex
Length: 1 in
Screw Head: Hex
Size: # 10
Material: Stainless Steel