Compact Fluorescent Lamp, 18W, PL-T, 3500K

Item #: 201026
Cat #: PL-T-18W/835/A/4P/ALTO
UPC: 046677268206
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 458224, Old #26820-1* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 458224, Old #26820-1* 80W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Ideal for downlights and medium bay multi-lamp fixtures for general lighting.
Also known as: 046677268206, PL-T-18W/835/A/4P/ALTO

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Wattage: 18
Volts AC: 120
Lumens: 1200
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-2)

Customer Reviews

No reviews for this product
(0)