1/2 IN COND ELB HAZ LOC

Item #: 201027

Cat #: EL-950

UPC: 783126123005

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type EL-9 90 DEG Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, Connection: Tapered FNPT Hub, Dimension A: 1-1/2 IN, 3/4 IN Turning Radius, Third Party Certification: UL 34997, Hazardous Locations: Class I,

Overview

OZ-Gedney Type EL-9 90 DEG Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, Connection: Tapered FNPT Hub, Dimension A: 1-1/2 IN, 3/4 IN Turning Radius, Third Party Certification: UL 34997, Hazardous Locations: Class I,
Also known as: 783126123005, EL-950

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1/2 in