Fluorescent, High Output Lamp, 100W, Bulb: T12 (Tubular)

Item #: 201042
Cat #: F84T12/CW/HO/ALTO-15PK
UPC: 046677234485
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Lamp, 100W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 62, Color Temp: 4100K. Length: 84 in.

Overview

Fluorescent, High Output Lamp, 100W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 62, Color Temp: 4100K. Length: 84 in.
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677234485, F84T12/CW/HO/ALTO-15PK

Specifications

Color Temperature: 4100 (Cool White)
Length: 84 in
Wattage: 100
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Lumens: 7800
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Length: 84 in
Base: Recessed Double Contact (R17d)
Lumens: 7800

Customer Reviews

No reviews for this product
(0)