
32 Watt PL-T 3000K CFL
Item #: 201069
Cat #: PL-T-32W/830/A/4P/ALTO
UPC: 046677268329
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2400, CRI: 82, Color Temperature: 3000K, Rated Average Life: 13,000 Hrs. *Philips Part # 45829-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2400, CRI: 82, Color Temperature: 3000K, Rated Average Life: 13,000 Hrs. *Philips Part # 45829-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677268329, PL-T-32W/830/A/4P/ALTO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 32 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Lumens: | 2400 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-3) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Light Technology: | Fluorescent |
| Wattage: | 32 |
| Volts AC: | 120 |
| Lumens: | 2400 |
| Base: | 4-Pin (GX24q-3) |