PSTX30-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 2010754

Cat #: PSTX30-690-70

UPC: 320500501389

to view pricing and more.
Softstarter PSTX30-690-70 has a rated maximum operational current of 30 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard

Overview

Softstarter PSTX30-690-70 has a rated maximum operational current of 30 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard

A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.

Also known as: 320500501389, PSTX30-690-70

Specifications

Volts AC: 690, 208
Amps: 30
Family / Style: PSTX
Volts AC: 690, 208
Family / Style: PSTX
Amps: 30