MIL 2486-22 M12 FUEL 1/4 STRA

Item #: 2010933

Cat #: 2486-22

UPC: 045242544387

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 2486-22 M12 FUEL 1/4 STRA

Overview

MIL 2486-22 M12 FUEL 1/4 STRA

The MILWAUKEE® M12 FUEL™ 1/4" Straight Die Grinder Kit is designed to replace pneumatic die grinders. The die grinder provides users with up to .3 HP performance to outperform pneumatic die grinders by 20%. The M12™ inline die grinder features 3-Mode RPM control and a responsive variable-speed trigger providing users with unmatched control with their most common accessories. The cordless die grinder gives users greater access and mobility, eliminating the frustrations of hoses and compressors. In addition to the tool, this kit includes two M12™ REDLITHIUM™ 2.0 batteries.

Also known as: 045242544387, 2486-22

Features & Benefits

  • 20% More Power Than Pneumatic
  • 0.3 HP Motor Output
  • 3-MODE RPM CONTROL
  • Greater Mobility and Access
  • Optimum performance with 2" Accessories
  • POWERSTATE™ Brushless Motor Technology
  • M12 REDLITHIUM™ Battery Technology
  • Part of the M12™ System

Specifications

No Specifications Available