
to view pricing and more.
Documents & Guides
SUP A1400HS 7PG HS Deep Strut 14GA
Overview
SUP A1400HS 7PG HS Deep Strut 14GA
Also known as: 616013111956, A1400HS-7PG
Specifications
| Length: | 7 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 7 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |