This product has been discontinued.

Decorator Switch, (2) 3-Way, 15A, Light Almond
Item #: 201178
Cat #: TM833-LACC
UPC: 785007009279
to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decorator Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Overview
15 Amp, 120/277 Volt, Decorator Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Also known as: 785007009279, TM833-LACC
Specifications
| Type: | 3-Way, 2 Device, Rocker Switch, Decorator |
| Color: | Light Almond |
| Volts AC: | 120, 277 |
| Amps: | 15 |
| Type: | 3-Way, 2 Device, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Color: | Light Almond |
| Amps: | 15 |