M18 FUEL™ 2 Tool Combo Kit

Item #: 2011814

Cat #: 3000-21

UPC: 045242606917

to view pricing and more.
Documents & Guides
M18 FUEL™ 2 Tool Combo Kit, Includes: (1) M18 FUEL™ String Trimmer w/ QUIK-LOK™, (1) M18 FUEL™ Blower, (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery, (1) M18™ & M12™ Rapid Charger

Overview

M18 FUEL™ 2 Tool Combo Kit, Includes: (1) M18 FUEL™ String Trimmer w/ QUIK-LOK™, (1) M18 FUEL™ Blower, (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery, (1) M18™ & M12™ Rapid Charger

Our M18 FUEL™ 2-Tool Combo Kit delivers more power and reaches full throttle in under 1 second with no gas headaches. Included is the M18 FUEL™ String Trimmer w/ QUIK-LOK™, which is part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring five compatible attachments. The trimmer is capable of up to 6,200 RPM with up to a 16” cutting swath and delivers you the power to clear thick brush. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. Also included is the M18 FUEL™ Blower, which delivers up to a 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low-speed settings for increased control. The M18 FUEL™ String Trimmer and Blower are a part of the MILWAUKEE® M18™ System, which is fully compatible with over 200 solutions.

Also known as: 045242606917, 3000-21

Specifications

Volts DC: 18
Volts DC: 18