This product may not be available in all locations.

Contactor, 12A, AC3 Duty, 24-60VAC, 20-60VDC Electronic Coil, 1NO Auxiliary Contact
Item #: 2012143
Cat #: 100-E12EJ10
UPC: 191326910187
to view pricing and more.
Documents & Guides
Contactor, IEC, 12 Amp,24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals *** Rockwell Automation Preferred Product ***
Overview
Contactor, IEC, 12 Amp,24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals *** Rockwell Automation Preferred Product ***
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910187, 100-E12EJ10
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC |
| Amps: | 12 |
| Volts DC Range: | 250 - 500, 20 - 60 |
| Volts AC Range: | 24 - 60 |
| Special Program: | Rockwell Automation Preferred Product |
| Poles: | 3 |
| Amps: | 12 |
| Volts AC Range: | 24 - 60 |
| Type: | Contactor, IEC |
| Volts DC Range: | 250 - 500, 20 - 60 |
| Special Program: | Rockwell Automation Preferred Product |