Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 201219
Cat #: 40A-130V-48PK
UPC: 046677374662
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 495, Color Temperature: 2630K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 37466-0* *** Discontinued ***

Overview

40 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 495, Color Temperature: 2630K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 37466-0* *** Discontinued ***
The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.
Also known as: 046677374662, 40A-130V-48PK, 40a19

Specifications

Color Temperature: 2630 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 490, 495
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color Temperature: 2630 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Lumens: 490, 495
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)