5 BUNDLE MNTG STRIP 6.7X.5IN NAT NY

Item #: 20122

Cat #: TC1105

UPC: 786210823232

to view pricing and more.
Documents & Guides
Multiple Bundle Mounting Strip, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 171.45mm (6.75 Inches), Width of 12.7mm (0.50 Inches), Thickness of 3.17mm (0.125 Inches), Two-Screw Mounting Method, #6 Screw

Overview

Multiple Bundle Mounting Strip, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 171.45mm (6.75 Inches), Width of 12.7mm (0.50 Inches), Thickness of 3.17mm (0.125 Inches), Two-Screw Mounting Method, #6 Screw
Also known as: 786210823232, TC1105

Specifications

Color: Natural
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw