
Sunnata LED+ Touch Dimmer, Ivory (Clamshell)
Item #: 2012289
Cat #: STCL-153MH-IV
UPC: 784276810852
Sign In or Register to view pricing and more.
Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Ivory Finish, Clamshell Packaging *** Replaces Lutron STCL-153PH-IV***
Overview
Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Ivory Finish, Clamshell Packaging *** Replaces Lutron STCL-153PH-IV***
- Touch or swipe the light bar to set your lights • LED+ technology provides superior dimming of dimmable LED, incandescent, and halogen bulbs • Works with existing wiring—and it doesn’t require a neutral. Installation is easy—all you need is about 15 minutes from start to finish. • The LED light bar provides a soft glow in the dark—making it easy to find the switch • Sleek design complements any décor
Also known as: 784276810852, STCL-153MH-IV
Specifications
| Color: | Ivory |
| Family / Style: | Sunnata |
| Color: | Ivory |
| Family / Style: | Sunnata |