Meter Base, 125A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Blank Hub

Item #: 201254

Cat #: U7487-RL-TG

UPC: 784572141179

to view pricing and more.
Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Blank Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Blank Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The Milbank MLBU7487-RL-TG 4 terminal ringless meter socket is rated up to 600 volts and features a powder coat finish.

Also known as: 784572141179, U7487-RL-TG

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R