11 W EnduraLED PAR30L Bulb

Item #: 201258

Cat #: 406827

UPC: 046677406820

Sign In or Register to view pricing and more.
11 W EnduraLED PAR30L BulbLED Lamp, 11W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.

Overview

11 W EnduraLED PAR30L BulbLED Lamp, 11W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677406820, 406827

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 410
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Lumens: 410
Wattage: 11
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED