2/0 AWG THHN/THWN-2 Stranded Copper, Black, 5000'

Item #: 201268

Cat #: THHN2/0STRBLK5000RL

UPC: 980100134143

to view pricing and more.
Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100134143, THHN2/0STRBLK5000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Gauge: 2/0 AWG
Conductors: 1
Package Type: Reel
Material: Copper
Length: 5000 ft
Volts AC: 600
Stranding: Stranded