Halogen Capsule Lamp, T4, 75W, 120V

Item #: 20127

Cat #: LQ75-GY8

UPC: 019813200682

to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 75W, 120V, Bulb: T4, Base: Bi-Pin (GY8), Lumens: 1300, Color Temperature: 2850K.

Overview

Halogen Capsule Lamp, 75W, 120V, Bulb: T4, Base: Bi-Pin (GY8), Lumens: 1300, Color Temperature: 2850K.
Also known as: 019813200682, LQ75-GY8

Specifications

Shape: T4 (Tubular)
Lumens: 1500, 1300
Wattage: 75
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY8)
Shape: T4 (Tubular)
Wattage: 75
Color Temperature: 2850 (Warm White)
Light Technology: Halogen
Lumens: 1500, 1300
Volts AC: 120
Color Rendering Index (CRI): 100
Base: 2-Pin (GY8)