1
more

Heavy Duty TVSS Receptacle, 15A, 125V, White, 5-15R
Item #: 201300
Cat #: 5262-WSP
UPC: 785007193893
to view pricing and more.
Heavy Duty TVSS, 15A, 125V, White, 5-15R
Overview
Heavy Duty TVSS, 15A, 125V, White, 5-15R
Also known as: 785007193893, 5262-WSP
Specifications
| Amps: | 15 |
| Color: | White |
| Material: | Nylon |
| Mounting: | Wall |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Color: | White |
| Mounting: | Wall |