4W MR16 LED Lamp, 30K

Item #: 201318
Cat #: 408278
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 W EnduraLED MR16 LED BulbLED Lamp, 4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 160, CRI: 82, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 45,000 Hrs.

Overview

4 W EnduraLED MR16 LED BulbLED Lamp, 4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 160, CRI: 82, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 45,000 Hrs.
Also known as: 408278

Specifications

Lumens: 160
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 4
Color Rendering Index (CRI): 82
Angle: 24°
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 160
Color Temperature: 3000 (Warm White)
Wattage: 4
Angle: 24°
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 82
Light Technology: LED

Customer Reviews

No reviews for this product
(0)