Fish Tape Replacement, 50' x 1/8", x .060"

Item #: 201340
Cat #: 31-004
UPC: 783250310043
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Fish Tape, Formed Hook, 50 Foot, Tape End: Formed Hook, Width: 1/8 Inch, Material: Carbon Steel.

Overview

Replacement Fish Tape, Formed Hook, 50 Foot, Tape End: Formed Hook, Width: 1/8 Inch, Material: Carbon Steel.
Also known as: 783250310043, 31-004

Specifications

Size: 1/8 in
Diameter: 1/8 in
Length: 50 ft
Type: Fish Tape
Material: Carbon Steel
Standards: California Proposition 65
Size: 1/8 in
Length: 50 ft
Material: Carbon Steel
Diameter: 1/8 in
Type: Fish Tape
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)