Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 201343
Cat #: 35MR16/FL36-50PK
UPC: 046677140564
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 540, Color Temperature: 3000K, Beam Angle: 36° *Philips Part # 14056-6*

Overview

Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 540, Color Temperature: 3000K, Beam Angle: 36° *Philips Part # 14056-6*
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677140564, 35MR16/FL36-50PK

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 540
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Wattage: 35
Color Temperature: 3000 (Warm White)
Lumens: 540
Light Technology: Halogen
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)